Motion
23177
Cut-off Wheel - Type 1 | Type 41, 5 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 12200 rpm
MI ITEM #02632046
MFR #23177
Your Price$5.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1 | Type 41, 5 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 12200 rpm
MI ITEM #02632046
MFR #23177

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.84/each(List $6.72)

Overview

Mfr description
23177 CUT OFF WHEELS TM 5 X .045 X 7/8

Specifications

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Overall Diameter
    5.0000 in
  • Product Types
    Cutting Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Ceramic Aluminum Oxide
  • Reinforcement Type
    Reinforced
  • Max Rpm
    12200 rpm
  • Wheel Type
    Type 41
  • Application
    Cutting
  • UPC_NO
    699053231778
  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Overall Thickness
    0.0450 in
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text