Overview
Mfr description
23181 CUT OFF WHEELS TM 6 X .045 X 5/8
Specifications
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- MaterialCeramic Aluminum Oxide
- Reinforcement TypeReinforced
- Max Rpm10200 rpm
- UPC_NO699053231815
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data