Motion
23182
Cut-off Wheel - Type 1 | Type 41, 6 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 10200 rpm
MI ITEM #02632048
MFR #23182
Price$5.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1 | Type 41, 6 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 10200 rpm
MI ITEM #02632048
MFR #23182

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.39/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Overall Diameter
    6.0000 in
  • Overall Thickness
    0.0450 in
  • Weight
    5.40 lbs
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    0.045 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Application
    Cutting
  • Material
    Ceramic Aluminum Oxide
  • Max Rpm
    10200 rpm
  • Package Quantity
    50
  • Product Types
    Cutting Wheel
  • Reinforcement Type
    Reinforced
  • UPC_NO
    699053231822
  • Wheel Type
    Type 41

Overview

Mfr description
23182 CUT OFF WHEEL TM 6 X .045 X 7/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought