Motion
24035
Stud King Cut-off Wheel - Type 1 | Type 41, 10 in Wheel Dia., 0.093 in Wheel Thickness, 5/8 in Center Hole Diameter, 6100 rpm
MI ITEM #02632077
MFR #24035
Your Price$17.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stud King Cut-off Wheel - Type 1 | Type 41, 10 in Wheel Dia., 0.093 in Wheel Thickness, 5/8 in Center Hole Diameter, 6100 rpm
MI ITEM #02632077
MFR #24035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.52/each(List $20.15)

Overview

Mfr description
24035 CUT OFF WHEELS TF 10 X 3/32 X 5/8

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Overall Diameter
    10.0000 in
  • Product Types
    Chop Saw Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Max Rpm
    6100 rpm
  • Wheel Type
    Type 41
  • Application
    Cutting
  • UPC_NO
    699053240350
  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Overall Thickness
    0.0938 in
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text