1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
24013
Saitech Steel Worker Cut-Off Wheel - 16 in Wheel Dia., 0.093 in Wheel Thickness, 1 in Center Hole Diameter, 3700 rpm
MI ITEM #
02632130
MFR #
24013
List Price
$44.42
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Cut-Off Wheels
UNITED ABRASIVES INC 24013
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
24013
Saitech Steel Worker Cut-Off Wheel - 16 in Wheel Dia., 0.093 in Wheel Thickness, 1 in Center Hole Diameter, 3700 rpm
MI ITEM #
02632130
MFR #
24013
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$44.42
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
24013 CUT OFF WHEELS TF 16 X 3/32 X 1 S
Specifications
Wheel Diameter
16 in
Wheel Thickness
0.093 in
Center Hole Diameter
1 in
Material
Ceramic
Max Rpm
3700 rpm
UPC_NO
699053240138
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought