Motion
24033
Saitech Steel Worker Cut-off Wheel - Type 1 | Type 41, 12 in Wheel Dia., 0.093 in Wheel Thickness, 1 in Center Hole Diameter, 5100 rpm
MI ITEM #02632131
MFR #24033
Your Price$17.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Saitech Steel Worker Cut-off Wheel - Type 1 | Type 41, 12 in Wheel Dia., 0.093 in Wheel Thickness, 1 in Center Hole Diameter, 5100 rpm
MI ITEM #02632131
MFR #24033

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.72/each(List $20.38)

Overview

Mfr description
24033 CUT OFF WHEELS TF 12 X 3/32 X 1 S

Specifications

  • Abrasive Material
    Ceramic
  • Overall Diameter
    12.0000 in
  • Product Types
    Chop Saw Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Ceramic
  • Max Rpm
    5100 rpm
  • Wheel Type
    Type 41
  • Application
    Cutting
  • UPC_NO
    699053240336
  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Overall Thickness
    0.0938 in
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text