1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Abrasives
Grinding Abrasives
Cut-Off Wheels
UNITED ABRASIVES INC 24120
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
24120
Cut-Off Wheel - 14 in Wheel Dia., 0.187 in Wheel Thickness, 1 in Center Hole Diameter, 4365 rpm
MI ITEM #
02632141
MFR #
24120
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
24120 CUT OFF WHEELS HP 14 X 3/16 X 1 S
Specifications
Wheel Diameter
14 in
Wheel Thickness
0.187 in
Center Hole Diameter
1 in
Material
Silicon Carbide
Max Rpm
4365 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data