Motion
24030
Stud King Cut-Off Wheel - 12 in Wheel Dia., 0.093 in Wheel Thickness, 1 in Center Hole Diameter, 5100 rpm
MI ITEM #02632143
MFR #24030
List Price$15.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stud King Cut-Off Wheel - 12 in Wheel Dia., 0.093 in Wheel Thickness, 1 in Center Hole Diameter, 5100 rpm
MI ITEM #02632143
MFR #24030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.05/each for your price

Overview

Mfr description
24030 CUT OFF WHEELS TF 12 X 3/32 X 1 S
  • Metal studding thin metals
  • Thickness: 3/32”
  • Arbor hole: 1”

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Max Rpm
    5100 rpm
  • UPC_NO
    699053240305

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought