Motion
24050
Stud King Cut-off Wheel - Type 1 | Type 41, 14 in Wheel Dia., 0.093 in Wheel Thickness, 1 in Center Hole Diameter, 4400 rpm
MI ITEM #02632144
MFR #24050
List Price$24.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stud King Cut-off Wheel - Type 1 | Type 41, 14 in Wheel Dia., 0.093 in Wheel Thickness, 1 in Center Hole Diameter, 4400 rpm
MI ITEM #02632144
MFR #24050

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.08/each for your price

Overview

Mfr description
24050 CUT OFF WHEELS TF 14 X 3/32 X 1 S
  • Metal studding thin metals
  • Thickness: 3/32”
  • Arbor hole: 1”

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Overall Diameter
    14.0000 in
  • Product Types
    Chop Saw Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Max Rpm
    4400 rpm
  • Wheel Type
    Type 41
  • Application
    Cutting
  • UPC_NO
    699053240503
  • Weight
    4.90 lbs
  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Overall Thickness
    0.0938 in
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text