1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
23412
Cut-Off Wheel - 12 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 6300 rpm
MI ITEM #
02632153
MFR #
23412
List Price
$14.27
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Cut-Off Wheels
UNITED ABRASIVES INC 23412
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
23412
Cut-Off Wheel - 12 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 6300 rpm
MI ITEM #
02632153
MFR #
23412
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$14.27
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
23412 CUT OFF WHEELS TM 12 X 1/8 X 1 BR
Specifications
Wheel Diameter
12 in
Wheel Thickness
0.125 in
Center Hole Diameter
1 in
Reinforcement Type
Reinforced
Max Rpm
6300 rpm
UPC_NO
699053234120
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data