1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
23452
Cut-Off Wheel - 14 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 5400 rpm
MI ITEM #
02632154
MFR #
23452
Your Price
$24.86
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Cut-Off Wheels
UNITED ABRASIVES INC 23452
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
23452
Cut-Off Wheel - 14 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 5400 rpm
MI ITEM #
02632154
MFR #
23452
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$24.86
/each
(List
$28.58
)
Qty
Add to Cart
Overview
Mfr description
23452 CUT OFF WHEELS TM 14 X 1/8 X 1 BR
Specifications
Wheel Diameter
14 in
Wheel Thickness
0.125 in
Center Hole Diameter
1 in
Reinforcement Type
Reinforced
Max Rpm
5400 rpm
UPC_NO
699053234526
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data