Motion
24034
Cut-Off Wheel - 12 in Wheel Dia., 0.093 in Wheel Thickness, 1 in Center Hole Diameter, 5100 rpm
MI ITEM #02632277
MFR #24034
List Price$13.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-Off Wheel - 12 in Wheel Dia., 0.093 in Wheel Thickness, 1 in Center Hole Diameter, 5100 rpm
MI ITEM #02632277
MFR #24034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.16/each for your price

Overview

Mfr description
24034 CUT OFF WHEELS TF 12 X 3/32 X 1 E

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Reinforcement Type
    Reinforced
  • Max Rpm
    5100 rpm
  • UPC_NO
    699053240343

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought