Motion
24039
Cut-off Wheel - Type 1 | Type 41, 14 in Wheel Dia., 0.093 in Wheel Thickness, 1 in Center Hole Diameter, 4400 rpm
MI ITEM #02632278
MFR #24039
Your Price$13.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1 | Type 41, 14 in Wheel Dia., 0.093 in Wheel Thickness, 1 in Center Hole Diameter, 4400 rpm
MI ITEM #02632278
MFR #24039

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.48/each(List $16.62)

Overview

Mfr description
24039 CUT OFF WHEELS TF 14 X 3/32 X 1 E
  • General-purpose
  • Fast cutting
  • Arbor hole: 1”
  • Max RPM: 24,500

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Overall Diameter
    14.0000 in
  • Product Types
    Cutting Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Reinforcement Type
    Reinforced
  • Max Rpm
    4400 rpm
  • Wheel Type
    Type 41
  • Application
    Cutting
  • UPC_NO
    699053240398
  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Overall Thickness
    0.0938 in
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text