Motion
7100206832 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1 6-.25-.37

3M
7100206832 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1 6-.25-.37

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1V1 6-.25-.375-1.25 D180 685PN V10 W1486
MI ITEM #02635975
MFR #7100206832 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1 6-.25-.37
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100206832 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1 6-.25-.37

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1V1 6-.25-.375-1.25 D180 685PN V10 W1486
MI ITEM #02635975
MFR #7100206832 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1V1 6-.25-.37

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100206832 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00638060758984
  • UPC_NO
    00638060758984
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500067808
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    1.528 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text