Motion
87456

3M
87456

Scotch-Brite® Clean N Strip™ Cut-off & Grinding Wheel
Mi Item #02636092
MFR #87456
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
87456

Scotch-Brite® Clean N Strip™ Cut-off & Grinding Wheel
Mi Item #02636092
MFR #87456

Mfr description
7100141076 3M SILVER DEPRESSED CENTER
  • For industrial/occupational use only. Not for consumer sale or use.- Designed for heavy grinding, beveling and weld removal - May be used on a variety of substrates such as carbon steel and stainless steel - Reduces changeouts and downtime in robotic and pressure-assisted applications - 3M Precision-Shaped Grain lasts exceptionally long, helping increase productivity - Exceptional durability extends the life of the wheel for great performance value - Use with tools and accessories designed for depressed center grinding wheels - For safety, always use on a tool with an approved guard, as per ANSI B7.1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter
    0.6250 in | 15.87 mm
  • Overall Diameter
    4 in
  • Overall Thickness
    0.25 in
  • Weight
    0.343 lb
  • Wheel Diameter
    4.0000 in
  • Wheel Thickness
    1/4 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Attachment Type
    Center Hole
  • Bond Type
    Resin
  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Designed for heavy grinding, beveling and weld removal - May be used on a variety of substrates such as carbon steel and stainless steel - Reduces changeouts and downtime in robotic and pressure-assisted applications - 3M Precision-Shaped Grain lasts exceptionally long, helping increase productivity - Exceptional durability extends the life of the wheel for great performance value - Use with tools and accessories designed for depressed center grinding wheels - For safety, always use on a tool with an approved guard, as per ANSI B7.1
  • Grade
    Coarse
  • Grit Number
    36
  • Machine Compatibility
    Vertical Grinders
  • Manufacturer Stock Number
    61500161064
  • Manufacturer Upc Number
    00051125874564
  • Material
    Precision Shaped Ceramic
  • Max Rpm
    15300 rpm
  • Mineral Type
    Precision Shaped Ceramic
  • Package Quantity
    20
  • Product Types
    Grinding Wheel
  • UPC_NO
    00051125874564
  • Wheel Type
    T27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)