Motion
7010493999 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 14A1H, 6X3/8X.7874, X=3/

3M
7010493999 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 14A1H, 6X3/8X.7874, X=3/

3M™ Resin Bond Diamond Wheels and Tools, 14A1H, 6X3/8X.7874, X=3/8, U=.079 D180 665DL - MMMRBDW49808
MI ITEM #02636096
MFR #7010493999 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 14A1H, 6X3/8X.7874, X=3/
Price$740.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010493999 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 14A1H, 6X3/8X.7874, X=3/

3M™ Resin Bond Diamond Wheels and Tools, 14A1H, 6X3/8X.7874, X=3/8, U=.079 D180 665DL - MMMRBDW49808
MI ITEM #02636096
MFR #7010493999 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 14A1H, 6X3/8X.7874, X=3/

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$740.52/each

Specifications

Dimensions

  • Center Hole Diameter
    3/4 in
  • Weight
    544.310 g

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500165917
  • Manufacturer Upc Number
    00076308261672
  • Max Rpm
    6000 rpm
  • UPC_NO
    00076308261672

Overview

Mfr description
7010493999 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought