Motion
06728 OVERSPRAY PROTECTIVE SHEETING 16' X 350'

3M
06728 OVERSPRAY PROTECTIVE SHEETING 16' X 350'

3M™ Premium Plastic Sheeting with 233+ Masking Tape (36 mm), 06728, 16 ft x 400 ft, 1 per case
MI ITEM #02636164
MFR #06728 OVERSPRAY PROTECTIVE SHEETING 16' X 350'
Price$130.04/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06728 OVERSPRAY PROTECTIVE SHEETING 16' X 350'

3M™ Premium Plastic Sheeting with 233+ Masking Tape (36 mm), 06728, 16 ft x 400 ft, 1 per case
MI ITEM #02636164
MFR #06728 OVERSPRAY PROTECTIVE SHEETING 16' X 350'

Mfr description
06728 OVERSPRAY PROTECTIVE SHEETING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Protects vehicles from overspray
  • High-density, durable film provides excellent paint overspray adhesion
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$130.04/rl

Specifications

Dimensions

  • Length
    350 ft
  • Width
    16 ft

Details

  • Color
    Transparent
  • Manufacturer Stock Number
    60455057715
  • Manufacturer Upc Number
    00051131067288
  • Material
    Film
  • Type
    Overspray Protective Sheet
  • UPC_NO
    00051131067288

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)