Specifications
Details
- Absorbent Capacity Per Package25.8 gal (US)
- ApplicationChemical Neutralizer & Absorbent
- ColorYellow
- Manufacturer Upc Number00051138175986
- MaterialLoose Particulate
- Product TypesSorbent
- TypeSorbent
- UPC_NO00051138175986
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)