Motion
29067 PETROLEUM SORBENT STATIC RESIST ROLL HP-500

3M
29067 PETROLEUM SORBENT STATIC RESIST ROLL HP-500

3M™ Petroleum Sorbent Static Resistant Roll HP-500, High Capacity, 1 Each/Case
Mi Item #02636316
MFR #29067 PETROLEUM SORBENT STATIC RESIST ROLL HP-500
Price$381.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
29067 PETROLEUM SORBENT STATIC RESIST ROLL HP-500

3M™ Petroleum Sorbent Static Resistant Roll HP-500, High Capacity, 1 Each/Case
Mi Item #02636316
MFR #29067 PETROLEUM SORBENT STATIC RESIST ROLL HP-500

Mfr description
29067 PETROLEUM SORBENT STATIC RESIST
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use in oil-only Sorbent applications.
  • Specially treated to resist static charge build-up.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$381.28/each

Specifications

Dimensions

  • Dimensions
    144 ft x 38"
  • Length
    144 ft
  • Weight
    17 lb
  • Width
    38 in

Details

  • Absorbent Capacity Per Package
    73 gal (US)
  • Application
    Fuel/Oil
  • Color
    White
  • Fluids Absorbed
    Petroleum
  • Manufacturer Upc Number
    00051138290672
  • Material
    Polyester, Polypropylene
  • Package Quantity
    1
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
  • UPC_NO
    00051138290672
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)