Specifications
Dimensions
- Container Size20 gal (US)
- Weight18 lb
Details
- Absorbent Capacity Per Kit31 gal (US)
- ApplicationHazardous Materials
- ColorYellow
- Fluids AbsorbedAcids, Bases, Coolants, Oils, Water
- Includes(30) Pads
- Manufacturer Upc Number00051138462871
- UPC_NO10051138462878