Motion
7010410368 3MVITRIFIED GRINDING WHEEL 22VA T1-300X145X160 93NA80J18VPLF68/6

3M
7010410368 3MVITRIFIED GRINDING WHEEL 22VA T1-300X145X160 93NA80J18VPLF68/6

3M™Vitrified Grinding Wheel 22VA T1-300x145x160 93NA80 J18VPLF68/602WS1-75M/S ANSI
MI ITEM #02636640
MFR #7010410368 3MVITRIFIED GRINDING WHEEL 22VA T1-300X145X160 93NA80J18VPLF68/6
List Price$1,533.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010410368 3MVITRIFIED GRINDING WHEEL 22VA T1-300X145X160 93NA80J18VPLF68/6

3M™Vitrified Grinding Wheel 22VA T1-300x145x160 93NA80 J18VPLF68/602WS1-75M/S ANSI
MI ITEM #02636640
MFR #7010410368 3MVITRIFIED GRINDING WHEEL 22VA T1-300X145X160 93NA80J18VPLF68/6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,533.50/each for your price

Overview

Mfr description
7010410368 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicon carbide sheet constructed on an A-weight, light paper backing
  • Features an anti-loading stearate coating
  • Primary markets: Metalworking, woodworking

Specifications

  • Manufacturer Upc Number
    09003336056384
  • UPC_NO
    09003336056384
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    280
  • Manufacturer Stock Number
    60063905024
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Silicon carbide sheet constructed on an A-weight, light paper backing • Features an anti-loading stearate coating • Primary markets: Metalworking, woodworking
  • Weight
    33.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought