Motion
7100226897 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T5N-400X63X127-1-180

3M
7100226897 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T5N-400X63X127-1-180

3M™Cubitron™II Vitrified Grinding Wheel 92VC T5N-400x63x127-1-180x25 V60 X4 93DA80/80 H8V601W-50M/S ANSI ZN17041
MI ITEM #02637017
MFR #7100226897 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T5N-400X63X127-1-180
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100226897 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T5N-400X63X127-1-180

3M™Cubitron™II Vitrified Grinding Wheel 92VC T5N-400x63x127-1-180x25 V60 X4 93DA80/80 H8V601W-50M/S ANSI ZN17041
MI ITEM #02637017
MFR #7100226897 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T5N-400X63X127-1-180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100226897 3MCUBITRONII VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide cloth belt constructed on an X-weight, durable cloth backing
  • Resin bonded for heat resistance
  • Good general-purpose belt for woodworking, particularly on harder woods
  • Splice type: Film media
  • Primary markets: Metalworking, woodworking

Specifications

  • Manufacturer Upc Number
    09003336174187
  • UPC_NO
    09003336174187
  • Abrasive Type
    Coated
  • Application
    Grinding, Sanding
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P100
  • Manufacturer Stock Number
    60440201360
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Aluminum oxide cloth belt constructed on an X-weight, durable cloth backing • Resin bonded for heat resistance • Good general-purpose belt for woodworking, particularly on harder woods • Splice type: Film media • Primary markets: Metalworking, woodworking
  • Weight
    26.5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text