Motion
7100117873 3MVITRIFIED GRINDING WHEEL 33VC T1-500X50X203.2 54A120H15VPMF604

3M
7100117873 3MVITRIFIED GRINDING WHEEL 33VC T1-500X50X203.2 54A120H15VPMF604

3M™Vitrified Grinding Wheel 33VC T1-500x50x203.2 54A120 H15VPMF604W-50M/S ANSI
MI ITEM #02637033
MFR #7100117873 3MVITRIFIED GRINDING WHEEL 33VC T1-500X50X203.2 54A120H15VPMF604
List Price$1,081.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100117873 3MVITRIFIED GRINDING WHEEL 33VC T1-500X50X203.2 54A120H15VPMF604

3M™Vitrified Grinding Wheel 33VC T1-500x50x203.2 54A120 H15VPMF604W-50M/S ANSI
MI ITEM #02637033
MFR #7100117873 3MVITRIFIED GRINDING WHEEL 33VC T1-500X50X203.2 54A120H15VPMF604

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,081.96/each for your price

Overview

Mfr description
7100117873 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    09003336037888
  • UPC_NO
    09003336037888
  • Overall Diameter
    19.685 in
  • Overall Thickness
    1.969 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    34.3 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text