Motion
P110

3M
P110

Sorbent - Polypropylene Material, Yellow Color, 11 in Wide, 13 in Long, 17 gal Absorbent Capacity per Package
Mi Item #02637150
MFR #P110
Price$7.72/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
P110

Sorbent - Polypropylene Material, Yellow Color, 11 in Wide, 13 in Long, 17 gal Absorbent Capacity per Package
Mi Item #02637150
MFR #P110

Mfr description
17593 CHEMICAL SORBENT PAD P-110
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use on most aggressive (hazardous) and non-aggressive liquids.
  • Conveniently sized and packaged in a dispenser box.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.72/bx

Specifications

Dimensions

  • Dimensions
    13 in x 11 in
  • Length
    13 in
  • Weight
    0.083 lb
  • Width
    11 in

Details

  • Absorbent Capacity Per Package
    17 gal (US)
  • Application
    Chemical/Hazmat
  • Color
    Yellow
  • Fluids Absorbed
    Chemicals
  • Manufacturer Stock Number
    7000001907
  • Manufacturer Upc Number
    50051138175936
  • Material
    Polypropylene
  • Package Quantity
    50
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
  • UPC_NO
    50051138175936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)