Motion
21343 CHEMICAL SORBENT MINI-BOOM P-208 12 GLS

3M
21343 CHEMICAL SORBENT MINI-BOOM P-208 12 GLS

3M™ Chemical Sorbent Mini-Boom P-208, 76 mm x 2400 mm, 6 ea/Case
MI ITEM #02637170
MFR #21343 CHEMICAL SORBENT MINI-BOOM P-208 12 GLS
List Price$75.36/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21343 CHEMICAL SORBENT MINI-BOOM P-208 12 GLS

3M™ Chemical Sorbent Mini-Boom P-208, 76 mm x 2400 mm, 6 ea/Case
MI ITEM #02637170
MFR #21343 CHEMICAL SORBENT MINI-BOOM P-208 12 GLS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.36/bx for your price

Overview

Mfr description
21343 CHEMICAL SORBENT MINI-BOOM P-208
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use on most aggressive (hazardous) and non-aggressive liquids.
  • Available in three lengths.
  • Ideal for placing around equipment.
  • Helps prevent leaks/spills from spreading to adjacent areas.
  • Scrim on the outside of mini-boom identifies the use while containing particulate Sorbent material.

Specifications

  • Application
    Chemical/Hazmat
  • Absorbent Capacity Per Package
    12 gal (US)
  • Dimensions
    3" x 8 ft
  • Diameter
    3 in
  • Length
    8 ft.
  • Color
    White
  • Weight
    2.243 lb
  • Fluids Absorbed
    Universal
  • Filler Material
    Polyester, Polypropylene
  • Outer Material
    Polyester
  • Package Quantity
    6
  • Manufacturer Upc Number
    50051138213430
  • UPC_NO
    50051138213430

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text