Motion
21344 CHEMICAL SORBENT MINI-BOOM P-212 12 GLS

3M
21344 CHEMICAL SORBENT MINI-BOOM P-212 12 GLS

3M™ Chemical Sorbent Mini-Boom P-212, 12 Gallons, 4 Each/Case
Mi Item #02637171
MFR #21344 CHEMICAL SORBENT MINI-BOOM P-212 12 GLS
Price$113.05/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21344 CHEMICAL SORBENT MINI-BOOM P-212 12 GLS

3M™ Chemical Sorbent Mini-Boom P-212, 12 Gallons, 4 Each/Case
Mi Item #02637171
MFR #21344 CHEMICAL SORBENT MINI-BOOM P-212 12 GLS

Mfr description
21344 CHEMICAL SORBENT MINI-BOOM P-212
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use on most aggressive (hazardous) and non-aggressive liquids.
  • Available in three lengths.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.05/bx

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3" x 12 ft
  • Length
    12 ft.
  • Weight
    2.9 lb

Details

  • Absorbent Capacity Per Package
    3 gal (US)
  • Application
    Chemical/Hazmat
  • Color
    White
  • Filler Material
    Polyester, Polypropylene
  • Fluids Absorbed
    Universal
  • Manufacturer Upc Number
    50051138213447
  • Outer Material
    Polyester
  • Package Quantity
    4
  • UPC_NO
    50051138213447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)