Motion
21354 PETROLEUM SORBENT MINI-BOOM T-4

3M
21354 PETROLEUM SORBENT MINI-BOOM T-4

3M™ Oil Sorbent Mini-Boom T-4, 76 mm x 1200 mm, 12 ea/Case
Mi Item #02637173
MFR #21354 PETROLEUM SORBENT MINI-BOOM T-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21354 PETROLEUM SORBENT MINI-BOOM T-4

3M™ Oil Sorbent Mini-Boom T-4, 76 mm x 1200 mm, 12 ea/Case
Mi Item #02637173
MFR #21354 PETROLEUM SORBENT MINI-BOOM T-4

Mfr description
21354 PETROLEUM SORBENT MINI-BOOM T-4
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use in oil-only Sorbent applications.
  • Available in three lengths.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3" x 4 ft
  • Length
    4 ft.
  • Weight
    0.891 lb

Details

  • Absorbent Capacity Per Package
    12 gal (US)
  • Application
    Fuel/Oil
  • Color
    White
  • Filler Material
    Polyester, Polypropylene
  • Fluids Absorbed
    Oil-Based Liquids
  • Manufacturer Upc Number
    50051138213546
  • Outer Material
    Polyester
  • Package Quantity
    12
  • UPC_NO
    50051138213546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)