Motion
21355 PETROLEUM SORBENT MINI-BOOM T-8

3M
21355 PETROLEUM SORBENT MINI-BOOM T-8

3M™ Petroleum Sorbent Mini-Boom T-8, 6 Each/Case
MI ITEM #02637174
MFR #21355 PETROLEUM SORBENT MINI-BOOM T-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21355 PETROLEUM SORBENT MINI-BOOM T-8

3M™ Petroleum Sorbent Mini-Boom T-8, 6 Each/Case
MI ITEM #02637174
MFR #21355 PETROLEUM SORBENT MINI-BOOM T-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21355 PETROLEUM SORBENT MINI-BOOM T-8
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Fuel/Oil
  • Absorbent Capacity Per Package
    12 gal (US)
  • Dimensions
    3" x 8 ft
  • Length
    8 ft
  • Width
    3 in
  • Color
    White
  • Fluids Absorbed
    Fuels, Oils
  • Package Quantity
    6
  • Manufacturer Upc Number
    50051138213553
  • UPC_NO
    50051138213553
  • Weight
    1.929 lb
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text