Motion
21356 PETROLEUM SORBENT MINI-BOOM T-12

3M
21356 PETROLEUM SORBENT MINI-BOOM T-12

3M™ Petroleum Sorbent Mini-Boom T-12, 4 Each/Case
MI ITEM #02637175
MFR #21356 PETROLEUM SORBENT MINI-BOOM T-12
List Price$65.12/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21356 PETROLEUM SORBENT MINI-BOOM T-12

3M™ Petroleum Sorbent Mini-Boom T-12, 4 Each/Case
MI ITEM #02637175
MFR #21356 PETROLEUM SORBENT MINI-BOOM T-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.12/bx for your price

Overview

Mfr description
21356 PETROLEUM SORBENT MINI-BOOM T-12
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use in oil-only Sorbent applications.
  • Available in three lengths.
  • Ideal for placing around equipment.
  • Helps prevent leaks/spills from spreading to adjacent areas.
  • Scrim on the outside of mini-boom identifies the use while containing particulate Sorbent material.

Specifications

  • Application
    Fuel/Oil
  • Absorbent Capacity Per Package
    3 gal (US)
  • Dimensions
    3" x 12 ft
  • Diameter
    3 in
  • Length
    12 ft.
  • Color
    White
  • Weight
    2.8 lb
  • Fluids Absorbed
    Oil-Based Liquids
  • Filler Material
    Polyester, Polypropylene
  • Outer Material
    Polyester
  • Package Quantity
    4
  • Manufacturer Upc Number
    50051138213560
  • UPC_NO
    50051138213560

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text