Motion
21526 MAINTENANCE SORBENT MINI-BOOM M-MB304

3M
21526 MAINTENANCE SORBENT MINI-BOOM M-MB304

3M™ Maintenance Sorbent Mini-Boom M-4, 76 mm x 1,200 mm, 12 ea/Case
MI ITEM #02637196
MFR #21526 MAINTENANCE SORBENT MINI-BOOM M-MB304
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21526 MAINTENANCE SORBENT MINI-BOOM M-MB304

3M™ Maintenance Sorbent Mini-Boom M-4, 76 mm x 1,200 mm, 12 ea/Case
MI ITEM #02637196
MFR #21526 MAINTENANCE SORBENT MINI-BOOM M-MB304

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21526 MAINTENANCE SORBENT MINI-BOOM
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Universal
  • Absorbent Capacity Per Package
    12 gal (US)
  • Dimensions
    3" x 4 ft
  • Diameter
    3 in
  • Length
    4 ft.
  • Color
    White
  • Weight
    0.981 lb
  • Fluids Absorbed
    Universal
  • Filler Material
    Polyester, Polypropylene
  • Package Quantity
    12
  • Manufacturer Upc Number
    50051138215267
  • UPC_NO
    50051138215267

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text