Motion
21527 MAINTENANCE SORBENT MINI-BOOM M-MB308

3M
21527 MAINTENANCE SORBENT MINI-BOOM M-MB308

3M™ Maintenance Sorbent Mini-Boom M-MB308, 6 Each/Case
Mi Item #02637197
MFR #21527 MAINTENANCE SORBENT MINI-BOOM M-MB308
Price$28.43/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21527 MAINTENANCE SORBENT MINI-BOOM M-MB308

3M™ Maintenance Sorbent Mini-Boom M-MB308, 6 Each/Case
Mi Item #02637197
MFR #21527 MAINTENANCE SORBENT MINI-BOOM M-MB308

Mfr description
21527 MAINTENANCE SORBENT MINI-BOOM
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use on most non-aggressive liquids.
  • Available in three lengths.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.43/bx

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3" x 8 ft
  • Length
    8 ft.
  • Weight
    2.22 lb

Details

  • Absorbent Capacity Per Package
    12 gal (US)
  • Application
    Universal
  • Color
    White
  • Filler Material
    Polyester, Polypropylene
  • Fluids Absorbed
    Universal
  • Manufacturer Upc Number
    50051138215274
  • Package Quantity
    6
  • UPC_NO
    50051138215274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)