Motion
21528 MAINTENANCE SORBENT MINI-BOOM M-MB312

3M
21528 MAINTENANCE SORBENT MINI-BOOM M-MB312

3M™ Maintenance Sorbent Mini-Boom M12, 76 mm x 3600 mm, 4 ea/Case
Mi Item #02637198
MFR #21528 MAINTENANCE SORBENT MINI-BOOM M-MB312
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21528 MAINTENANCE SORBENT MINI-BOOM M-MB312

3M™ Maintenance Sorbent Mini-Boom M12, 76 mm x 3600 mm, 4 ea/Case
Mi Item #02637198
MFR #21528 MAINTENANCE SORBENT MINI-BOOM M-MB312

Mfr description
21528 MAINTENANCE SORBENT MINI-BOOM
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use on most non-aggressive liquids.
  • Available in three lengths.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3" x 12 ft
  • Length
    12 ft.
  • Weight
    2.8 lb

Details

  • Absorbent Capacity Per Package
    12 gal (US)
  • Application
    Universal
  • Color
    White
  • Filler Material
    Polyester, Polypropylene
  • Fluids Absorbed
    Universal
  • Manufacturer Upc Number
    50051138215281
  • Package Quantity
    4
  • UPC_NO
    50051138215281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)