Motion
21545 PETROLEUM SORBENT MINI-PILLOW T-30

3M
21545 PETROLEUM SORBENT MINI-PILLOW T-30

3M™ Oil Sorbent Pillows T-30, 177 mm x 380 mm, 16 ea/Case
MI ITEM #02637202
MFR #21545 PETROLEUM SORBENT MINI-PILLOW T-30
Price$12.78/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21545 PETROLEUM SORBENT MINI-PILLOW T-30

3M™ Oil Sorbent Pillows T-30, 177 mm x 380 mm, 16 ea/Case
MI ITEM #02637202
MFR #21545 PETROLEUM SORBENT MINI-PILLOW T-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.78/bx

Specifications

Dimensions

  • Dimensions
    15 x 7 in
  • Length
    15 in
  • Weight
    0.461 lb
  • Width
    7 in

Details

  • Absorbent Capacity Per Package
    8 gal (US)
  • Application
    Oil Only
  • Color
    White
  • Fluids Absorbed
    Oils
  • Manufacturer Upc Number
    50051138215458
  • Package Quantity
    16
  • Product Type
    Sorbent Pads, Rolls & Mats
  • UPC_NO
    50051138215458

Overview

Mfr description
21545 PETROLEUM SORBENT MINI-PILLOW T-30
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought