Specifications
Dimensions
- Weight16.2 lb
Details
- Absorbent Capacity Per Kit12-1/2 gal (US)
- ApplicationHazardous Materials
- Fluids AbsorbedAcids, Bases, Coolants, Oils, Water
- IncludesContainment Bag
- Manufacturer Upc Number50051138289107
- UPC_NO50051138289107
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)