Specifications
Dimensions
- Weight16 lb
Details
- Absorbent Capacity Per Kit4 gal (US)
- ApplicationOil Only
- Fluids AbsorbedOils
- Includes(5) Pads
- Manufacturer Upc Number50051138289503
- UPC_NO50051138289503
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)