Motion
29096 CHEMICAL SORBENT PAD C-PD914DD HIGH CAPACITY

3M
29096 CHEMICAL SORBENT PAD C-PD914DD HIGH CAPACITY

3M™ Chemical Sorbent Pad C-PD914DD, High Capacity, 9 in x 14 in, 25 Pads/Box, 6 Box/Case
Mi Item #02637247
MFR #29096 CHEMICAL SORBENT PAD C-PD914DD HIGH CAPACITY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
29096 CHEMICAL SORBENT PAD C-PD914DD HIGH CAPACITY

3M™ Chemical Sorbent Pad C-PD914DD, High Capacity, 9 in x 14 in, 25 Pads/Box, 6 Box/Case
Mi Item #02637247
MFR #29096 CHEMICAL SORBENT PAD C-PD914DD HIGH CAPACITY

Mfr description
29096 CHEMICAL SORBENT PAD C-PD914DD
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use on most aggressive (hazardous) and non-aggressive liquids.
  • Highly absorbent, featuring a low profile design.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    14-1/2 x 9-1/4 in
  • Length
    14-1/2 in
  • Weight
    0.069 lb
  • Width
    9-1/4 in

Details

  • Absorbent Capacity Per Package
    23-1/2 gal (US)
  • Application
    Chemical/Hazmat
  • Color
    Yellow
  • Fluids Absorbed
    Chemicals
  • Manufacturer Upc Number
    50051138290967
  • Material
    Polyester, Polypropylene
  • Package Quantity
    25
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
  • UPC_NO
    50051138290967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)