Motion
29116

3M
29116

Sorbent - Polyester, Polypropylene Material, White Color, 34 in Wide, 38 in Long, 75 gal Absorbent Capacity per Package
Mi Item #02637250
MFR #29116
Price$5.46/pd
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
29116

Sorbent - Polyester, Polypropylene Material, White Color, 34 in Wide, 38 in Long, 75 gal Absorbent Capacity per Package
Mi Item #02637250
MFR #29116

Mfr description
29116 PETROLEUM SORBENT PAD HP-157
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use in oil only Sorbent applications.
  • Scrim on one side increases strength and helps eliminate linting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.46/pd

Specifications

Dimensions

  • Dimensions
    38 in x 34 in
  • Length
    38 in
  • Weight
    0.34 lb
  • Width
    34 in

Details

  • Absorbent Capacity Per Package
    75 gal (US)
  • Application
    Fuel/Oil
  • Color
    White
  • Fluids Absorbed
    Petroleum
  • Manufacturer Upc Number
    00051138291167
  • Material
    Polyester, Polypropylene
  • Package Quantity
    50
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
  • UPC_NO
    00051138291167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)