Motion
29234 PETROLEUM SORBENT DRUM COVER P-DC22DD HIGH CAPACIT

3M
29234 PETROLEUM SORBENT DRUM COVER P-DC22DD HIGH CAPACIT

3M™ Petroleum Sorbent Drum Cover P-DC22DD, High Capacity, 25 Each/Case
Mi Item #02637262
MFR #29234 PETROLEUM SORBENT DRUM COVER P-DC22DD HIGH CAPACIT
Price$10.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
29234 PETROLEUM SORBENT DRUM COVER P-DC22DD HIGH CAPACIT

3M™ Petroleum Sorbent Drum Cover P-DC22DD, High Capacity, 25 Each/Case
Mi Item #02637262
MFR #29234 PETROLEUM SORBENT DRUM COVER P-DC22DD HIGH CAPACIT

Mfr description
29234 PETROLEUM SORBENT DRUM COVER
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use in oil-only Sorbent applications.
  • Designed for use with 55 gallon drums.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.38/each

Specifications

Dimensions

  • Diameter
    22 in

Details

  • Absorbent Capacity
    19 gal (US)
  • Application
    Oil Only
  • Color
    Gray
  • Drum Compatibility
    55 gal Drums with Skirt
  • Manufacturer Upc Number
    50051138292343
  • Material
    Polyester, Polypropylene
  • Package Quantity
    25
  • UPC_NO
    50051138292343

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)