Specifications
Dimensions
- Container Size5 gal (US)
- Weight6.5 lb
Details
- Absorbent Capacity Per Kit15 gal (US)
- ApplicationOil Only
- Fluids AbsorbedAlcohols, Benzene, Diesel, Esters, Ethers, Oils, Paraffin, Toluene, Trichloroethane
- IncludesContainment Bag
- Manufacturer Upc Number50051138462890
- UPC_NO50051138462890
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)