Motion
NU319WC3
Cylindrical Roller Bearing - Straight, 95 mm ID, 200 mm OD, 45 mm Width, C3 Internal Clearance
MI ITEM #02637635
MFR #NU319WC3
Your Price$1,156.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 95 mm ID, 200 mm OD, 45 mm Width, C3 Internal Clearance
MI ITEM #02637635
MFR #NU319WC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,156.72/each(List $1,388.07)

Overview

Mfr description
NU319 W C3 BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    3600 rpm
  • Maximum RPM (Grease)
    3000 rpm
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Inner Ring Width
    45 mm
  • Outer Ring Width
    45 mm
  • Fillet Radius
    2.5 mm
  • Series
    3
  • Weight
    13.56 lbs
  • Manufacturer Upc Number
    029176033711
  • UPC_NO
    029176033711
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text