Motion
G-2791-B

TIMKEN
G-2791-B

Cylindrical Roller Bearing - Straight, 6.2500 in ID, 9.1250 in OD, 6.3750 in Width, C0 Internal Clearance
MI ITEM #02637766
MFR #G-2791-B
Price$9,800.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
G-2791-B

Cylindrical Roller Bearing - Straight, 6.2500 in ID, 9.1250 in OD, 6.3750 in Width, C0 Internal Clearance
MI ITEM #02637766
MFR #G-2791-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,800.31/each

Specifications

Dimensions

  • Bore Diameter  
    6.2500 in
  • Outside Diameter  
    9.1250 in
  • Overall Width  
    6.3750 in
  • Precision Rating
    Not Rated
  • Weight
    54.46 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    G
  • UPC_NO
    087796124301

Overview

Mfr description
G2791B BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text