Motion
130039-0157

Brad Products
130039-0157

DND21A-M010 Double Ended Industrial Cordset - Female Straight Micro-Change (M12) to Male Straight Mini-Change, 5 Poles, 22 AWG, PVC Cable
MI ITEM #02641015
MFR #130039-0157
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brad Products
130039-0157

DND21A-M010 Double Ended Industrial Cordset - Female Straight Micro-Change (M12) to Male Straight Mini-Change, 5 Poles, 22 AWG, PVC Cable
MI ITEM #02641015
MFR #130039-0157

Mfr description
DND21A-M010 STR FEM MICRO MALE MINI
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Diameter
    6.86 mm, 0.270 in
  • Cable Length
    1.00 m, 3.28 ft
  • Wire Size (AWG)
    22 AWG

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1300390157_sd.pdf
  • Cable Jacket Color
    Gray
  • Connection A
    Micro-Change (M12) - Female Straight
  • Connection B
    Mini-Change - Male Straight
  • Cordset Type
    Double Ended
  • Coupling Style
    Threaded
  • Description Keyword
    Female Straight Micro-Change (M12) to Male Straight Mini-Change
  • IP Rating
    IP67
  • Keyway Type
    Single
  • Material - Contact
    Copper Alloy
  • Material Cable Jacket
    PVC
  • Material Connector Body
    PVC
  • Material Coupling Nut
    Die-Cast Zinc
  • Material Plating Mating
    Gold
  • Max Current
    4.0 A
  • Max Voltage
    250 V
  • Number Of Poles
    5
  • Operating Temperature Range
    -4 to 176 °F
  • Wire/Cable Type
    Shielded-Twisted Pair

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)