Motion
6086408
Epoxy Coating - 1 gal, Navy Gray Color
Mi Item #02647502
MFR #6086408
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Coating - 1 gal, Navy Gray Color
Mi Item #02647502
MFR #6086408

Mfr description
6086408 NAVY GRAY WATER-BASED EPOXY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    200-350 ft²
  • Size
    1 GALLON
  • VOC Content
    Less Than250 g/L

Details

  • Application Temperature Range
    60 to 100 °F
  • Color
    Navy Gray
  • Color Family
    Gray
  • Coverage
    200 to 350 ft²/gal
  • Dry Time
    16 hr.
  • Exposure Conditions
    Mild to moderate
  • Finish
    Gloss
  • Max Application Temperature
    +100 °F
  • Min Application Temperature
    +60 °F
  • Resin Type
    Epoxy
  • Standards Met
    USDA Acceptable
  • Surface
    Concrete
  • UPC_NO
    020066608699
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)