Motion
P558615
P558615 FILTER ELEMENT
Mi Item #02650323
MFR #P558615
Price$12.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P558615 FILTER ELEMENT
Mi Item #02650323
MFR #P558615

Mfr description
P558615 FILTER ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.45/each

Specifications

Dimensions

  • Outside Diameter
    93 mm
  • Overall Length
    174 mm
  • Thread Size
    1 to 16 UN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)