Motion
R11901
Fast Evaporating Aerosol Solvent Degreaser
Mi Item #02657468
MFR #R11901
Price$11.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fast Evaporating Aerosol Solvent Degreaser
Mi Item #02657468
MFR #R11901

Mfr description
A00734 ZP FAST EVAP R11901 20N14
  • Quickly penetrates and removes soils from surfaces
  • Leaves no detectable residues on cleaned surfaces
  • formulated without Ozone depleting compounds
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$11.10/each

Specifications

Dimensions

  • Container Size
    14 oz
  • Weight
    1.225 lbs

Details

  • Alcohol Content
    Yes
  • Ammonia Content
    No
  • Application
    Electrical contacts, motors, machinery parts, electronic equipment and more
  • Automotive Fluid Type
    Solvent Degreaser
  • Chemical Type
    Solvent
  • Chlorine Content
    No
  • Cleaner Type
    Solvent
  • Color
    Clear
  • Concentration
    RTU
  • Container Type
    Can
  • Flammability
    Extremely Flammable
  • Flash Point
    N/A
  • For Use With
    Automotive
  • Form
    Aerosol
  • Indoor Outdoor Use
    Both
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Upc Number
    690858711908
  • Meets Industry Standards By
    NA
  • Package Quantity
    12 Per Case
  • Product Types
    Vehicle Maintenance
  • Prop 65 Statement
    This product does not contain any chemicals known to State of California to cause cancer, birth defects, or any other reproductive harm.
  • Scent
    Hydrocarbon
  • Solvent Free
    No
  • Spray Action
    Yes
  • Surfaces Cleaned
    Removes oil, grease, grime, lubricants and tar from electrical contacts, electric motors, machinery parts, electronic equipment and more
  • UPC_NO
    690858711908
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)