Motion
7424
Concrete Anchor, Diameter: 1/2", Overall Length: 5-1/2", Material: Steel, Minimum Embedment: 2-1/4"
MI ITEM #02659818
MFR #7424
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Concrete Anchor, Diameter: 1/2", Overall Length: 5-1/2", Material: Steel, Minimum Embedment: 2-1/4"
MI ITEM #02659818
MFR #7424

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1/2 in
  • Minimum Edge Distance
    2-1/2 in
  • Minimum Embedment
    2-1/4 in
  • Minimum Spacing Distance
    2-1/4 in
  • Overall Length
    5-1/2 in
  • Thread Length
    4-1/8 in
  • Ultimate Shear 4000 Psi Concrete
    6800 lb
  • Ultimate Tension 4000 Psi Concrete
    8160 lb

Details

  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • Package Quantity
    50

Overview

Mfr description
RAWL#7424 1/2 X 5-1/2 ANCHOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought