Motion
AW124

BRADY
AW124

ALLWIK® Universal Absorbent Socks, 3" x 12', Absorbency Capacity 12 gal
Mi Item #02661015
MFR #AW124
Price$147.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
AW124

ALLWIK® Universal Absorbent Socks, 3" x 12', Absorbency Capacity 12 gal
Mi Item #02661015
MFR #AW124

Mfr description
AW124 3"X12' 4PER CASE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$147.30/each

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3 in x 12 ft
  • Length
    12 ft

Details

  • Absorbent Capacity Per Package
    12 gal (US)
  • Application
    Universal
  • Color
    Gray
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Package Quantity
    4
  • UPC_NO
    66270623103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)