Motion
AW1818

BRADY
AW1818

ALLWIK® Universal Absorbent Pillows, 18" x 18", Absorbency Capacity 28 gal
Mi Item #02661016
MFR #AW1818
Price$118.40/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
AW1818

ALLWIK® Universal Absorbent Pillows, 18" x 18", Absorbency Capacity 28 gal
Mi Item #02661016
MFR #AW1818

Mfr description
AW1818 18X18 16/CASE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.40/ca

Specifications

Dimensions

  • Dimensions
    18 x 18 in
  • Length
    18 in
  • Width
    18 in

Details

  • Absorbent Capacity Per Package
    28 gal (US)
  • Application
    Universal
  • Color
    Gray
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents
  • Outer Material
    Polypropylene
  • Package Quantity
    16
  • UPC_NO
    66270623127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)