Motion
05671
CRC Automotive Starting Fluid - Liquid, Transparent, Aerosol
Mi Item #02663129
MFR #05671
Price$10.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRC Automotive Starting Fluid - Liquid, Transparent, Aerosol
Mi Item #02663129
MFR #05671

Mfr description
1003843 STARTING FLUID AER11OZ JUMP
  • Upper cylinder lubricant minimizes wear during cold starts
  • Effective to -65°F
  • For diesel and gasoline engines
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$10.03/each

Specifications

Dimensions

  • Boiling Point
    94°F
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    -190°F
  • Shelf Life
    10
  • Specific Gravity
    0.7
  • VOC Content
    94.5
  • Weight
    1 lbs

Details

  • Appearance
    Clear Liquid
  • Automotive Fluid Type
    Starting Fluid
  • Base Type
    Ether
  • Color
    Transparent
  • Container Type
    Aerosol
  • ECCN
    EAR99
  • Flammability
    Extremely Flammable
  • Flash Point
    20°F
  • Form
    Liquid
  • Industry Standards Met
    NFPA 240, RoHS 2002/95/EC
  • Manufacturer Upc Number
    078254056715
  • Meets Industry Standards By
    NFPA, NIOSH, OSHA, RoHS
  • Plastic Safe
    Yes
  • Propellant
    Carbon Dioxide
  • Scent
    Ether
  • Treatment Ratio
    Pre-existing Condition: Not Applicable,Preventative Maintenance: Not Applicable
  • UPC_NO
    078254056715
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)