Motion
HJ2311-E
Cylindrical Roller Bearing L-Section Inner Ring - Straight, 55 mm ID, 3.0551 in OD, 15.5 mm Width
MI ITEM #02664334
MFR #HJ2311-E
List Price$192.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing L-Section Inner Ring - Straight, 55 mm ID, 3.0551 in OD, 15.5 mm Width
MI ITEM #02664334
MFR #HJ2311-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$192.71/each for your price

Overview

Mfr description
HJ2311-E

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Separable Inner Ring
  • Bearing Material
    52100 Steel
  • Series
    HJ
  • Weight
    0.44 lbs
  • Manufacturer Upc Number
    4012801170765
  • UPC_NO
    4012801170765
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text